3 in. Flanged Straight PVC Clean-Out with Round Brass Cover

You last purchased this on
 
Oatey®

3 in. Flanged Straight PVC Clean-Out with Round Brass Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

3 in. Flanged Straight PVC Clean-Out with Round Brass Cover

  • Fast #
  • Part #OTP323B
  • Item #4708018
  • Manufacturer Part #TP323B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.3
Adjustable:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Cleanout
Material:
Plastic, Brass
Material Type:
PVC
NSF Certified:
No