Oatey 3 in. Inside Closet Flange with Test Cap

O43507

Fits Pipe Size

3 in

$7.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed to sit level with the finished floor
  • Four countersunk holes for secure attachment to the floor
  • Four mounting slots provide installer with wide radius for securing the toilet to the flange
  • Resists cracking

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday