0 items

Oatey 3 in. PVC Backwater Valve

OAT43900

Valve Size

3 in

$24.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

BAA Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
IAPMO Listed
No
Material
Plastic
Material Type
PVC
UL Listed
No
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday