3 in. PVC Drain Removable Strainer in White

Part #O43563  |  Item #928652  |  Manufacturer Part #43563

$ 14.00 EACH

Fits Pipe Size:

3 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be solvent welded or inserted into Sch. 40 DWV pipe
  • Screw-on strainer is removable to provide access to drain piping

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Construction: Non-Membrane

Drain Base Material: Stainless Steel

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Fits Pipe Size: 3 in

Grate Color Finish: White

Grate Color Finish Category: Whites

Grate Diameter: 3-1/2 in

Grate Shape: Round

Outlet Type: Solvent Weld

Product Type: Strainer

Weight: 0.25