3 in. PVC Inside Closet Flange Less Test Cap

You last purchased this on
 
Oatey®

3 in. PVC Inside Closet Flange Less Test Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

3 in. PVC Inside Closet Flange Less Test Cap

  • Fast #
  • Part #O43509
  • Item #528157
  • Manufacturer Part #43509
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4 screw holes are designed to meet any installation type and provide secure attachment to floor
  • 3" inside fit flange fits inside 3" sch 40 DWV pipe
  • Inside 3" pipe fit PVC Flange
  • UPC and ASTM D2665 listed
  • Covered under Oatey's Limited warranty
  • Flange sits flush on floor
  • Four mounting slots
  • Requires Certification

Specifications

Application:
Flanges
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/2 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
1/2 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Size:
3 in
Test Cap Included:
Yes
Weight:
0.596 lb
Width:
5-3/4 in