32 oz. Fast Set ABS Black Pipe Cement

Part #O4436S  |  Item #2137057  |  Manufacturer Part #4436S

Size:

32 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • United Elchem 4400 Series ABS Medium Black Cement is a formulated for non-pressure applications on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit.

Specifications

ASTM Specifications: ASTM D-2235

Application: ABS

Color: Black

Pipe Compatibility: ABS

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 32 oz