32 oz. White Pipe Joint Compound
Great White® 32 oz. White Pipe Joint Compound
Frequently Purchased Together
Product Details
- Will not harden or separate
- Withstands up to 3,000 PSI on gases from -50° to +400°F, and 10,000 PSI on liquids from -50° to +500°F
- Lubricates and seals all threaded joints
- Allows for easy
- Brush top applicator included
- Non-toxic, non-staining formula
- Approved for use on Flowguard Gold, Blazemaster and Corzan piping systems
- For use with water, steam, caustics or dilute acid lines of PVC, CPVC, ABS, cycolac, polypropylene, iron, steel or copper
Specifications
- Adaptor Material:
- ABS
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Great White®
- Color:
- Blue
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Height:
- 5-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Pressure - Maximum:
- 10000 psi
- SCAQMD Compliant:
- Yes
- Size:
- 32 oz
- Temperature Range:
- -50 to 500 Deg F
- UL Listed:
- No
- Weight:
- 3.3 lb
- Width:
- 3-1/4 in