32 oz Plastic Clear Pipe Cement

Part #O31008  |  Item #43365  |  Manufacturer Part #31008

$ 37.25 EACH
(Pricing is for 32 oz)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold

Specifications

ASTM Specifications: ASTM D-2564

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Clear

Depth: 4-1/2 in

Height: 6 in

IAPMO Listed: Yes

Length: 4-1/2 in

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Cement

SCAQMD Compliant: Yes

Set Time: Medium Set

Size: 32 oz

Type: O31008

UL Listed: Yes

Weight: 2.344

Width: 4 in