Oatey
32 oz Plastic Yellow Pipe Cement
Part #O31913 | Item #289532 | Manufacturer Part #31913
Size
Product Details
- Recommended for cold water systems and hot water systems up to 200°F / 93°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Documents
Specifications
ASTM Specifications: ASTM F-493
Application: Pressure Pipe
CARB OTC LEED Compliant: Yes
Color: Yellow
Depth: 4-1/4 in
Height: 6 in
IAPMO Listed: Yes
Length: 4-1/4 in
MA Approved: Yes
Maximum Temperature: 110
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Compatibility: CPVC
Product Type: Cement
SCAQMD Compliant: Yes
Set Time: Fast Set
Size: 32 oz
Type: O31913
UL Listed: No
Weight: 2.25
Width: 4 in