32 oz PVC Clear Primer

Part #O30753  |  Item #55310  |  Manufacturer Part #30753

$ 35.32 EACH
(Pricing is for 32 oz)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Formulated for PVC and CPVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
  • For use in areas where plumbing code calls for verification that a primer be used
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Meets California SCAQMD 1171/M24 requirements
  • Meets ASTM Standard F656
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specifications

ASTM Specifications: ASTM F-656

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Clear

Depth: 4-1/2 in

Height: 6 in

IAPMO Listed: Yes

Length: 4-1/2 in

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Primer

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 32 oz

Type: O30753

UL Listed: Yes

Weight: 2

Width: 4 in