32 oz PVC Purple Primer

Part #O30806  |  Item #41650  |  Manufacturer Part #30806

$ 21.10 EACH
(Pricing is for 32 oz)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Formulated for PVC and CPVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
  • Less aggressive than clear and purple primer only products
  • Purple tint ensures piping has been primed prior to solvent cement application
  • For use in areas where plumbing code calls for verification that a primer has been used

Specifications

ASTM Specifications: ASTM F-656

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Purple

Depth: 6-1/4 in

Height: 6 in

IAPMO Listed: No

Length: 6-1/4 in

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: -15

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Cleaner

SCAQMD Compliant: Yes

Size: 32 oz

Type: O30806

UL Listed: Yes

Weight: 1.95

Width: 3-1/2 in