Oatey

32 oz. Wood Swab Application for 3 - 8 in. Pipe

Part #O30354  |  Manufacturer Part #30354

Handle Material:

Wood
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on 3 - 8" pipe
  • Used with 32 oz standard cans

Specifications

Depth: 8-3/4 in

Handle Material: Wood

Height: 1-1/4 in

Size: 32 oz

Type: O30354

Weight: 0.15

Width: 1-1/2 in