3/4 in. Plastic Hanger
3/4 in. Plastic Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for expansion and contraction of piping system
- Nails flush against a wall or stud
- Oatey® CTS J-Hooks provide a fast, easy and economical way to secure supply line piping
- Provide fast, easy and economical way to secure supply line piping
- 50 lbs. safe working load
- Made of high impact ABS
Specifications
- Application:
- CPVC Pipe, CTS Pipe, PEX
- Depth:
- 9 in
- Fits Pipe Size:
- 3/4 in
- Height:
- 1/4 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- High Impact ABS
- Origin:
- Domestic
- Product Type:
- J Hanger
- Size:
- 4 in x 7 in
- Weight:
- 0.061 lb
- Width:
- 1-1/2 in
- Work Load Limit:
- 50 lb