3/8 in. 12 in. Supply Tube in Grey

You last purchased this on
 
Oatey®

3/8 in. 12 in. Supply Tube in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

3/8 in. 12 in. Supply Tube in Grey

  • Fast #
  • Part #O34315
  • Item #503768
  • Manufacturer Part #34315
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Fast/easy to install
  • #34015 cannot be sold or used in California, Maryland, or Vermont
  • Meets performance requirements of ASME A112186, ASTM F876 and ASTM F877
  • Requires Certification

Documents


Specifications

ASME:
ASME A122.18.6
ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
PEX
Depth:
10-1/2 in
End Connection 1:
MIPT
End Connection 2:
Barbed
End Connections:
MIPT x Barbed
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
1/4 in
IAPMO Listed -:
No
Length:
10-1/2 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Origin:
Domestic
Product Type:
Riser
Rigid:
Yes
UL Listed:
No
Water Supply Connector Type:
Toilet
Weight:
0.05 lb
Width:
1-3/4 in