3/8 in. Copper OD Compression x Female Compression Water Hammer Arrestor

You last purchased this on
 
Oatey®

3/8 in. Copper OD Compression x Female Compression Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

3/8 in. Copper OD Compression x Female Compression Water Hammer Arrestor

  • Fast #
  • Part #O34465
  • Item #7795550
  • Manufacturer Part #34465
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Arrestors shall be effective installed at any angle
  • Arrestors shall be lead-free, made of copper and include a polypropylene piston with two NBR O-rings
  • Quiet Pipes Hammer Arrestors shall be installed in any supply application which could experience water hammer
  • Available in sizes AA
  • Oatey Quiet Pipes water hammer arrestors carry a limited warranty that is equal in duration to the lifetime of the plumbing system in which they are installed. All other terms and conditions of the Limited Warranty shall apply to these products. See Oatey.com/warranty for warranty details.
  • Listed and approved for installation with no access panel required
  • Meets ANSI/ASSE1010-2004 requirements
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 1010 2004
ASSE Standards:
ASSE 1010 2004
Depth:
3-1/7 in
Diameter:
7/8 in
End Connection 1:
OD Compression
End Connection 2:
Compression
End Connections:
OD Compression x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
2-3/4 in
IAPMO Listed -:
Yes
Material:
Copper
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
60 psi
Size:
2/8 in
Temperature Range:
33 to 180 Deg F
Weight:
0.403 lb
Width:
1-1/7 in