Oatey

3/8 in. 20 in. Supply Tube in Grey

Part #O3431  |  Manufacturer Part #34312

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece ready to use
  • Fast/easy to install

Documents

Specifications

ASME Specifications: ASME A112.18.6

ASTM Specifications: ASTM F-876, ASTM F-877

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Length: 20 in

Material: Plastic

Material Type: PEX

Rigid: Yes

Water Supply Connector Type: Dishwasher

Width: 3/8 in