4 in. Strainer
4 in. Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will coordinate with most popular faucet finishes to complement any glamour bathroom suite
- Oatey® 4" Screw-Tite Replacement Strainer can be used as a replacement strainer for residential shower drain applications.
Documents
Specifications
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- Drain Component Type:
- Strainer
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Trim Ring:
- No