4 oz Plastic Yellow Pipe Cement

Part #O31910  |  Item #289529  |  Manufacturer Part #31910

$ 7.43 EACH
(Pricing is for 4 oz)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for cold water systems and hot water systems up to 200°F / 93°C
  • For use on copper tube size (CTS) CPVC hot and cold potable water pipe

Specifications

ASTM Specifications: Yes

Application: Pressure Pipe

CARB OTC LEED Compliant: Yes

Color: Gold

Depth: 2-1/2 in

Height: 4 in

IAPMO Listed: Yes

Length: 2-1/2 in

MA Approved: Yes

Maximum Temperature: 110

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: CPVC

Product Type: Cement

SCAQMD Compliant: Yes

Size: 4 oz

Type: O31910

UL Listed: No

Weight: 0.35

Width: 1-3/4 in