Oatey
4 oz PVC Clear Primer
Part #O30750 | Item #448221 | Manufacturer Part #30750
Size
Product Details
- Formulated for PVC and CPVC pipe and fittings
- Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
- For use in areas where plumbing code calls for verification that a primer be used
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Meets California SCAQMD 1171/M24 requirements
- Meets ASTM Standard F656
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
ASTM Specifications: ASTM F-656
Application: DWV Pipe
CARB OTC LEED Compliant: No
Color: Clear
Depth: 2-1/4 in
GSA Approved: No
Height: 3-1/4 in
IAPMO Listed: No
Length: 2-1/4 in
MA Approved: Yes
Maximum Temperature: 110
Minimum Temperature: 40
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Compatibility: PVC
Product Type: Primer
SCAQMD Compliant: No
Set Time: Fast Set
Size: 4 oz
Type: O30750
UL Listed: Yes
Weight: 0.3
Width: 2-1/4 in