4 oz PVC Purple Primer

Part #O30755  |  Item #77130  |  Manufacturer Part #30755

$ 4.40 EACH
(Pricing is for 4 oz)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Formulated for PVC and CPVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
  • Purple tint ensures piping has been primed prior to solvent cement application
  • For use in areas where plumbing code calls for verification that a primer has been used
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Meets California SCAQMD 1171/M24 requirements
  • Meets ASTM Standard F656
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specifications

ASTM Specifications: Yes

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Purple

Depth: 2-1/4 in

Height: 3-1/4 in

IAPMO Listed: Yes

Length: 2-1/4 in

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Primer

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 4 oz

Type: O30755

UL Listed: Yes

Weight: 0.3

Width: 2-1/4 in