4 oz Regular Set Plastic Clear Pipe Cement

Part #O31012  |  Item #5568  |  Manufacturer Part #31012

$ 7.24 EACH

Size:

4 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold

Specifications

ASTM Specifications: ASTM D-2564

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Clear

Height: 3-1/4 in

IAPMO Listed: Yes

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Cement

SCAQMD Compliant: Yes

Set Time: Fast Set

Size: 4 oz

Type: O31012

UL Listed: Yes

Weight: 0.35