4 oz. Fast Set Plastic Blue Pipe Cement

You last purchased this on
 
Oatey®

4 oz. Fast Set Plastic Blue Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

4 oz. Fast Set Plastic Blue Pipe Cement

  • Fast #
  • Part #O30890
  • Item #171306
  • Manufacturer Part #30890
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Formulated for quick pressurization and wet conditions
  • No primer needed where local code permits
  • For use on all schedules and classes of PVC pipe and fittings up to 6 in. Diameter with interference fit
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification

Specifications

ASTM:
ASTM D-2564
Application:
DWV
CARB OTC LEED Compliant:
Yes
Color:
Blue
Color Finish Name:
Blue
Height:
3-1/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
110
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
PVC
Product Type:
Cement
SCAQMD Compliant:
No
Set Time:
Fast Set
Size:
4 oz
Type:
O30890
UL Listed:
Yes
Weight:
0.35 lb