4 oz. Plastic Green Pipe Cement
4 oz. Plastic Green Pipe Cement
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for applications where the structure is plumbed in ABS and the local sewer system is plumbed in PVC, or vice versa
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- For use on joining ABS to PVC in non-pressure transition joints up to 6-in. diameter
- Meets ASTM D-3138
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Prior to use, check local plumbing or building codes
- Should only be used for one joint per structure
- Complies with NSF/ANSI 61 health effects requirements
Specifications
- ASTM:
- ASTM D-3138
- Application:
- DWV
- CARB OTC LEED Compliant:
- Yes
- Color:
- Green
- Color Finish Name:
- Green
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 4 oz
- Type:
- O30900
- UL Listed:
- Yes
- Weight:
- 0.35 lb
- Width:
- 1-3/4 in