4 oz. Regular Set Plastic Clear Pipe Cement

You last purchased this on
 
Oatey®

4 oz. Regular Set Plastic Clear Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

4 oz. Regular Set Plastic Clear Pipe Cement

  • Fast #
  • Part #O31012
  • Item #5568
  • Manufacturer Part #31012
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Clear color provides a clean finish
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • Requires Certification

Specifications

ASTM:
ASTM D-2564
Application:
DWV
CARB OTC LEED Compliant:
Yes
Color:
Clear
Color Finish Name:
Clear
Height:
3-1/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
110
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
PVC
Product Type:
Cement
SCAQMD Compliant:
No
Set Time:
Fast Set
Size:
4 oz
Type:
O31012
UL Listed:
Yes
Weight:
0.35 lb