4 x 3 in. ABS Closet Flange with Test Cap Black
4 x 3 in. ABS Closet Flange with Test Cap Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four countersunk holes for secure attachment to the floor
Specifications
- ASTM:
- ASTM D2661
- Fits Pipe Size:
- 3 In - 4 In
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Test Cap Included:
- Yes