40 x 5 ft. Shower Pan Liner in Black
40 x 5 ft. Shower Pan Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets ASTM D4068
- Liner marked in 6" increments for ease of measuring
Documents
Specifications
- ASTM:
- ASTM D-4068
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- Chlorinated Polyethylene
- Origin:
- Domestic
- Thickness:
- 40 mil
- Width:
- 5 ft