Quarter-Turn CPVC Connection Washing Machine Supply Box

You last purchased this on
 
Oatey®

Quarter-Turn CPVC Connection Washing Machine Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Quarter-Turn CPVC Connection Washing Machine Supply Box

  • Fast #
  • Part #O38471
  • Item #3627267
  • Manufacturer Part #38471
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Connects to CPVC supply line with solvent weld connection
  • Fire-rated washing machine outlet box
  • Includes two 1/4-turn valves
  • Adjustable metal mounting brackets, easy to remove test cap
  • Flexible valve/drain arrangement capabilities
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
  • Faceplate Dimensions: 10-1/5 in. W x 7-2/5 in. H
  • Box Dimensions: 8-1/3 in. W x 5-1/2 in. H x 3-3/4 in. D
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
CPVC
Depth:
13 in
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fire Rated:
Yes
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
5-3/20 in
IAPMO Listed -:
Yes
Length:
13 in
Material:
Plastic
Material Type:
Polystyrene
NSF Certified:
No
Origin:
Global
Overall Box Size:
10-1/10 in x 8-9/25 in x 3-23/25 in
Pressure - Maximum:
250 psi
Rigid:
Yes
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
Temperature Rating:
250
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Water Hammer Arrestor Included:
No
Weight:
4.5 lb
Width:
9-1/4 in