Oatey 60 in x 1200 in Plastic Shower Pan Liner

O4162

Manufacturer Part #: 41627

Length

100 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Available in 30 & 40 mil thicknesses
  • Liner marked in 6" increments for ease of measuring
  • Dam corners available
  • Meets ASTM Spec D4551
  • Superior cold weather characteristics

SPECIFICATIONS

ASTM Specifications
ASTM D-4551
Application
Waterproofing
Depth
10 in
Height
60 in
IAPMO Listed
Yes
Type
Shower Pan Liner
Weight
1.5
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday