5 in. Round Grate, Ring and Barrel

You last purchased this on
 
Oatey®

5 in. Round Grate, Ring and Barrel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

5 in. Round Grate, Ring and Barrel

  • Fast #
  • Part #O72060
  • Item #2246688
  • Manufacturer Part #72060
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Barrel threads are 3 1/2" IPS
  • Barrel length allows for 1 3/4" height adjustment
  • Requires Certification

Documents


Specifications

Barrel Thread:
3-1/2 in MIP
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
5 in
Drain Component Type:
Drain Barrel
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Origin:
Global
Trim Ring:
No