5 lb. Regular Set Metal Putty in White
5 lb. Regular Set Metal Putty in White
Frequently Purchased Together
Product Details
- Use wherever a fungus-proof seal is required
- Compatible with stainless-steel fixtures
- Easily workable, soft, pliable material
- Recommended for setting bowls, fixtures, faucets, sink frames, strainers
- Meets Military Spec TTP-1536A
- For warranty product details, refer to the Oatey Limited Warranty document
- Will not harden, shrink, crack or crumble
- Does not stick to hands
- If using on granite, marble, quartz, sandstone or Corian, recommend Oatey Stain-Free Putty
Specifications
- Application:
- Sealing
- Color:
- White
- Color Finish Name:
- White
- Height:
- 5 in
- Melting Temperature:
- 212 F
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Product Type:
- Putty
- Set Time:
- Regular Set
- Size:
- 5 lb
- Weight:
- 5.15 lb