5 x 40 ft. Chlorinated Polyethylene Shower Pan Liner
5 x 40 ft. Chlorinated Polyethylene Shower Pan Liner
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Liner marked in 6" increments for ease of measuring
- Meets ASTM D4068
- Available in 40 mil thickness
Specifications
- ASTM:
- ASTM D-4068
- Application:
- Waterproofing
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Height:
- 61-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- Chlorinated Polyethylene
- Size:
- 5 ft x 40 ft
- Thickness:
- 40 mil
- Weight:
- 65 lb
- Width:
- 5 ft