Oatey
50 ft. Heavy Duty Pipe Guard in Blue
Part #O38719 | Item #4633778 | Manufacturer Part #38719
$
64.77
EACH
Length:
50 ftProduct Details
Documents
Specifications
CARB OTC LEED Compliant: No
Color Finish: Blue
IAPMO Listed: No
Length: 50 ft
Material: Plastic
Material Type: Polyethylene