50 gal Stand

Part #O34057  |  Item #249434  |  Manufacturer Part #34057

$ 87.59 EACH

Weight Capacity:

50
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Allows the placement of water heater tanks 18” above the ground as required by the National Fuel Gas Code
  • Constructed of 18 gauge spangled galvanized sheet metal
  • Holds up to 50 gallon water heaters
  • For warranty details, refer to the Oatey Limited Warranty document
  • Easy to install

Specifications

Depth: 21-1/2 in

Height: 18 in

IAPMO Listed: No

Length: 21 in

Material: Galvanized Steel

Product Type: Stand

Weight: 15.1

Weight Capacity: 50

Width: 21 in