Oatey

6-21/50 in x 6 in x 3-1/2 in Ice Maker F1807 PEX Supply Box

Part #O39160  |  Manufacturer Part #39160

Supply Box Connection Type:

F1807 PEX
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides quick, safe water supply and shutoff for refrigerator ice maker and water dispenser
  • Features 2 support brackets

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

Box Material: Plastic

Fire Rated: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/4 in x 1/2 in

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Overall Box Size: 6-21/50 in x 6 in x 3-1/2 in

Supply Box Connection Type: F1807 PEX

Supply Box Type: Ice Maker

Water Hammer Arrestor Included: No