Oatey
6 in. Outlet Box Faceplate
Part #O38942 | Item #397377 | Manufacturer Part #38942
$
11.63
EACH
Height:
6 inProduct Details
- Faceplate for an icemaker outlet box
Documents
Specifications
Box Material: Plastic
CARB OTC LEED Compliant: No
Color Finish: White
Depth: 3-3/8 in
Fire Rated: No
Height: 6 in
IAPMO Listed: Yes
Material Type: Polystyrene
Supply Box Type: Ice Maker
UL Listed: No
Water Hammer Arrestor Included: No
Width: 6 in