Oatey
6 x 50 ft. PVC Shower Pan Liner
Part #O41601 | Item #3715394 | Manufacturer Part #41601
$
421.46
EACH
Size:
6 ft x 50 ftProduct Details
- Available in 30 & 40 mil thicknesses.
- Liner marked in 6" increments for ease of measuring.
- Dam corners available for purchase separately.
- Meets ASTM Spec D4551
- Superior cold weather characteristics.
- UPC listed
Specifications
ASTM Specifications: ASTM D-4551
Application: Waterproofing
CARB OTC LEED Compliant: No
Color Finish: Grey
Depth: 8 in
Height: 72 in
IAPMO Listed: Yes
ISO Specifications: ISO 9001
Length: 50 ft
Material: Plastic
Material Type: PVC
Size: 6 ft x 50 ft
Thickness: 40 mil
Weight: 83
Width: 6 ft