6 x 6 x 3-3/8 in. Ice Maker CPVC Supply Box

Part #O39159  |  Item #3891318  |  Manufacturer Part #39159

$ 57.17 EACH

Supply Box Connection Type:

CPVC
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H

Lead Law Compliant

Documents

Specifications

Box Material: Polystyrene

Color Finish: White

Color Finish Category: Whites

Depth: 3-3/8 in

Lead Law Compliant: Yes

Length: 6 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Overall Box Size: 6 in x 6 in x 3-3/8 in

Supply Box Connection Type: CPVC

Supply Box Type: Ice Maker