0 items

Oatey 60 in. Bath Tub Liner Protection

O3406

Depth

15 in
Starting at $9.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A semi-flexible, heavy, high-impact plastic with deep-fluted sidewalls
  • Includes a non-skid foam pad to absorb shock and prevent scratched and dented tub finish
  • Nests for space-saving storage
  • Offers protection against tub damage during home construction

SPECIFICATIONS

Color Finish
Black
Depth
15 in
Length
14 in
Material
High Impact Plastic
Size
14 in
Width
44 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday