60 in x 1200 in Plastic Shower Pan Liner

Part #O41627  |  Item #3094152  |  Manufacturer Part #41627

$ 6.65 per FOOT
(Pricing is for 100 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 30 & 40 mil thicknesses
  • Liner marked in 6" increments for ease of measuring
  • Dam corners available
  • Meets ASTM Spec D4551
  • Superior cold weather characteristics

Specifications

ASTM Specifications: ASTM D-4551

Application: Waterproofing

Depth: 10 in

Height: 60 in

IAPMO Listed: Yes

Length: 100 ft

Material: Plastic

Material Type: PVC

Size: 5 in x 50 in

Thickness: 0.04 in

Type: Shower Pan Liner

Weight: 1.5

Width: 10 in