Oatey 8 oz. 1/2 pt PVC Cement

O2056S

Size

8 oz
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Available in a variety of sizes
  • Formulated for fast initial set-up at temperatures down to -5° F to 110° F and -20° C to 43° C
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Medium-bodied blue colored cement for use on all schedules and classes of flexible and rigid PVC pipe and fittings up to 6" with interference fit
  • No primer needed on non-pressure DWV, where local codes permit
  • Recommended for potable water, pressure pipe and DWV

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Color
Blue
NSF Certified
Yes
NSF Specifications
NSF 61
Size
8 oz

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday