8 oz. Pipe Joint Compound with Brush
Great Blue® Pipe Joint Compound 8 oz. Pipe Joint Compound with Brush
Frequently Purchased Together
Product Details
- Use on PVC, CPVC, ABS, polyethylene, polypropylene, iron, steel, copper or brass threads up to and including 2"
- Oil-based thread sealant with a uniform, smooth consistency for easy application
- Flexible blue, non-hardening, non-separating, non-toxic paste, no odor, easy clean-up
Specifications
- Adaptor Material:
- ABS
- Application:
- Seals
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Great Blue® Pipe Joint Compound
- Color:
- Blue
- Color Finish Name:
- Blue
- Depth:
- 3-3/4 in
- Height:
- 4-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 10000 psi
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- Temperature Range:
- -50 to 500 Deg F
- Type:
- Paste
- UL Listed:
- No
- Weight:
- .7 lb
- Width:
- 3-1/2 in