8 oz Plastic Clear Pipe Cement

Part #O30863  |  Item #23751  |  Manufacturer Part #30863

$ 11.43 EACH
(Pricing is for 8 oz)

Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for potable water, pressure pipe, conduit and DWV applications
  • It can be used on all schedules and classes of PVC pipe and fittings up to 12 in. diameter with interference fit, up to 18 in. for non-pressure
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specifications

ASTM Specifications: Yes

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Clear

Depth: 2-1/2 in

Height: 3-1/2 in

IAPMO Listed: Yes

Length: 2-1/2 in

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Cement

SCAQMD Compliant: Yes

Size: 8 oz

Type: O30863

UL Listed: No

Weight: 0.6

Width: 2-1/2 in