Oatey
8 oz Plastic Clear Pipe Cement
Part #O31018 | Item #5039 | Manufacturer Part #31018
Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Recommended for potable water, pressure pipe, conduit and DWV applications
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Documents
Specifications
ASTM Specifications: Yes
Application: DWV Pipe
CARB OTC LEED Compliant: Yes
Color: Clear
Height: 4 in
IAPMO Listed: Yes
MA Approved: Yes
Maximum Temperature: 110
Minimum Temperature: 40
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Compatibility: PVC
Product Type: Cement
SCAQMD Compliant: Yes
Size: 8 oz
Type: O31018
UL Listed: Yes
Weight: 0.6
Width: 2-1/4 in