8 oz. Plastic Yellow Pipe Cement
8 oz. Plastic Yellow Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 2400-
Pick Up: 13 Available in Leesburg, VA
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Helps protect pipes from corrosion
- Recommended for cold water systems and hot water systems up to 200°F / 93°C
Specifications
- ASTM:
- ASTM F-493
- Application:
- Pressure Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Yellow
- Color Finish Name:
- Gold
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- CPVC
- Product Type:
- Cement
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 8 oz
- Type:
- O31911
- UL Listed:
- No
- Weight:
- 0.65 lb
- Width:
- 2-1/4 in