Oatey
8 oz PVC Purple Primer
Part #O30783 | Item #40516 | Manufacturer Part #30783
Size
Product Details
- Formulated for PVC and CPVC pipe and fittings
- Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
- Less aggressive than clear and purple primer only products
- Purple tint ensures piping has been primed prior to solvent cement application
- For use in areas where plumbing code calls for verification that a primer has been used
Documents
Specifications
ASTM Specifications: ASTM F-656
Application: DWV Pipe
CARB OTC LEED Compliant: Yes
Color: Purple
Height: 4 in
IAPMO Listed: No
MA Approved: Yes
Maximum Temperature: 110
Minimum Temperature: -15
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Compatibility: PVC
Product Type: Cleaner
SCAQMD Compliant: Yes
Size: 8 oz
UL Listed: Yes
Weight: 0.55
Width: 2-1/4 in