0 items

Oatey ABS Special Cement

O3091

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Recommended application temperature 40° F to 110° F/ 4° C to 43° C

SPECIFICATIONS

ASTM Specifications
ASTM D-2235
Application
ABS
Color Finish
Black
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday