14 in x 14 in Plastic Access Panel
Access Able® 14 in x 14 in Plastic Access Panel
Frequently Purchased Together
Product Details
- Flush or surface-mounted frame
- Used to allow access to plumbing, electrical wiring or other utility applications behind walls or ceilings
- Easily installs between wall studs or ceiling joists
- Door requires a screwdriver to open for child safety
- Available in 14" x 14"
- Paint or wallpaper to match décor
- Constructed of high-impact ABS
Specifications
- Collection:
- Access Able®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- HIPS
- Origin:
- Domestic
- Panel Door Plate Type:
- Access Panel
- Size:
- 14 in x 14 in
- Width:
- 14 in