30 in. Aluminum Water Heater Pan

You last purchased this on
 
Oatey®

30 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34085
  • Item #291277
  • Manufacturer Part #34085
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

30 in. Aluminum Water Heater Pan

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Manufactured from .032 Prime Aluminum
  • 1" PVC Adapter
  • 30" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Pan depth is minimum 2.5 in
  • Meets requirements of Southern Building Code
  • Requires Certification

Specifications

Application:
Residential, Gas Water Heater, Electric Water Heater
Depth:
2-1/2 in
Diameter:
30 in
Diameter - Outside:
31 in
Drain Location:
Side
Drain Opening:
1 in
Gauge (metal):
28 ga
Hardware Included:
No
ISO:
ISO 9001
Material:
Aluminum
Origin:
Domestic
Rust Resistant:
No
Shape:
Round
Weight:
2.5 lb