1/4 Turn CPVC Corner Entry Brass Hammer Valve
Centro 1/4 Turn CPVC Corner Entry Brass Hammer Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two support brackets included
- Available in a wide variety of tailpiece configurations and packaging options
- Two-piece valves come uninstalled
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Centro
- Color Finish Name:
- White
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material Type:
- Polystyrene
- NSF:
- NSF 61
- NSF Certified:
- Yes