0 items

Oatey Centro II 8 in. CPVC Outlet Box (Less Hammer)

O38102

Width

8 in

$28.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Assembled
  • Available in a wide variety of tailpiece configurations and packaging options
  • Can be mounted with the valves on the top or bottom
  • For use with commercial and residential washing machine applications
  • Hammer arrestors not included
  • Includes 2 support brackets and 2 piece uninstalled valves
  • Standard Pack

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Centro II
Depth
3 in
End Connection 1
CPVC
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
4-3/4 in
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No
UL Listed
No
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday